X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M5ED56RBD "Edwardian" Large Fan (52'' to 59'')

Item: M5ED56RBD
Finish: Roman Bronze
Online Availability: Available for immediate shipment

List Price: $738.00

Price: $492.25



Details and Dimensions

Height 19-11/32"
Width / Diameter 56"
Diameter 56"
Canopy Size 5-29/32''
Number of Blades 5
Blade Span 56"
Blade Pitch 13°
Blade Color Walnut ABS with Grain
Blades Included Yes
Switch Type Pull Chain
Amperage 0.6 Amps
Air Flow 6371 CFM
Air Flow Efficiency 66 CFM / Watt
Revolutions Per Minute 175 RPM
Electrical Usage 66 Watts
Fan Motor Size 188mm x 22mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Damp
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 120 W
Bulb(s) Included Yes
Glass Type Light Tea Stained
Voltage 120V
Weight 28 lbs
Outdoor Fans Yes
Features Torque-Induction Motor For Whisper Quiet Operation
Fan Installation Type Outdoor
Lamp Type B10