X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5DS44BS "Designer Supreme II" Medium (42'' to 51'') Ceiling Fan

Item: M5DS44BS
Finish: Brushed Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 13-3/8"
Width / Diameter 44"
Diameter 44"
Canopy Size 5-1/8''
Number of Blades 5
Blade Span 44"
Blade Pitch 15°
Blade Color "Natural Maple (BP), White (W), Teak (RB), Mahogany (BS)"
Blades Included Yes
Switch Type Pull Chain
Amperage 0.6 Amps
Air Flow 3106 CFM
Air Flow Efficiency 46 CFM / Watt
Revolutions Per Minute 203 RPM
Electrical Usage 68 Watts
Fan Motor Size 172mm x 14mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4''
Wire Length 78"
Light Kit Not Included
Voltage 120V
Weight 15 lbs
Features Torque-Induction Motor For Whisper Quiet Operation