X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5DOR52WI "Durango" Large Fan (52'' to 59'')

Item: M5DOR52WI
Finish: Weathered Iron
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16-11/16"
Width / Diameter 52"
Diameter 52"
Canopy Size 5-27/32''
Number of Blades 5
Blade Span 52"
Blade Pitch 14°
Blade Color Durango Pine
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.6 Amps
Air Flow 4571 CFM
Air Flow Efficiency 65 CFM / Watt
Revolutions Per Minute 144 RPM
Electrical Usage 71 Watts
Fan Motor Size 188mm x 20mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Not Included
Voltage 120V
Weight 40 lbs
Features Torque-Induction Motor For Whisper Quiet Operation