X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5DI52WHDL "Discus" Large Fan (52'' to 59'')

Item: M5DI52WHDL
Finish: White
Online Availability: Available for immediate shipment
Select Finish:

List Price: $282.00

Price: $188.09 (Pricing is for White)



Details and Dimensions

Height 17-1/8"
Width / Diameter 52"
Diameter 52"
Canopy Size 5-1/8''
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blades Included Yes
Switch Type Pull Chain
Amperage 0.5 Amps
Air Flow 5209 CFM
Air Flow Efficiency 81 CFM / Watt
Revolutions Per Minute 168 RPM
Electrical Usage 64 Watts
Fan Motor Size 153mm x 18mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type Frosted
Voltage 120V
Weight 19 lbs
Features Torque-Induction Motor For Whisper Quiet Operation
Lamp Type Mini Candelabra