X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M5DI52PND "Discus - HKC" Large Fan (52'' to 59'')

Item: M5DI52PND
Finish: Polished Nickel
Online Availability: Available for immediate shipment

List Price: $315.00

Price: $210.11



Details and Dimensions

Height 17-1/8"
Width / Diameter 52"
Diameter 52"
Canopy Size 5-1/8''
Number of Blades 5
Blade Span 52"
Blade Pitch 12°
Blade Color American Walnut
Blades Included Yes
Switch Type Pull Chain
Amperage 0.6 Amps
Air Flow 5140 CFM
Air Flow Efficiency 79 CFM / Watt
Revolutions Per Minute 170 RPM
Electrical Usage 65 Watts
Fan Motor Size 172mm x 12mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type White
Voltage 120V
Weight 19 lbs
Features Torque-Induction Motor For Whisper Quiet Operation