X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5DI44BKD "Discus II" Medium (42'' to 51'') Ceiling Fan

Item: M5DI44BKD
Finish: Matte Black
Online Availability: Available for immediate shipment
Select Finish:

List Price: $275.10

Price: $174.23 (Pricing is for Matte Black)



Details and Dimensions

Height 17-1/8"
Diameter 44"
Canopy Size 5-1/8'' Diameter
Number of Blades 5
Blade Span 44"
Blade Pitch 12°
Blade Color Matte Black (BK) Silver (BS), American Walnut (PN), Roman Bronze (RB), White (WH)
Blades Included Yes
Remote Control Included No
Wall Control Included No
Amperage 0.5 Amps
Air Flow 4262 CFM
Air Flow Efficiency 73 CFM / Watt
Revolutions Per Minute 231 RPM
Electrical Usage 60 Watts
Fan Motor Size 15mm x 153mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Light Kit Adaptable No
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type Frosted
Shade Material Glass
Voltage 120V
Weight 15 lbs
Features Torque-Induction Motor For Whisper Quiet Operation
Fan Installation Type Indoor
UL Listed Yes