Monte Carlo Fan M5CQ52BS "Centro" Large (52'' and Larger) Ceiling Fan
| Item: | M5CQ52BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $190.95 (Pricing is for Brushed Steel)
Details and Dimensions
| Height | 15-5/32" |
| Width / Diameter | 52" |
| Diameter | 52" |
| Canopy Size | 5-5/32'' |
| Number of Blades | 5 |
| Blade Span | 52" |
| Blade Pitch | 15° |
| Reversible Blades | No |
| Blade Color | Silver (BS), Gradient Walnut/American Walnut (MB), American Walnut (PN, RB), White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.6 Amps |
| Air Flow | 6080 CFM |
| Air Flow Efficiency | 89 CFM / Watt |
| Revolutions Per Minute | 175 RPM |
| Electrical Usage | 68 Watts |
| Fan Motor Size | 188mm x 15mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 6'' |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Weight | 19 lbs |
| Eco-Friendly | Energy Star |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Energy Star | Yes |
| Warranty |


