Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Monte Carlo Fan
>
M5CQ44BS
Monte Carlo Fan M5CQ44BS "Centro II" Medium (42'' to 50'') Ceiling Fan
| Item: | M5CQ44BS |
| Finish: | Brushed Steel |
| Online Availability: | Discontinued |
| Select Finish: |
Discontinued, please call.
Details and Dimensions
| Height | 15-5/32" |
| Width / Diameter | 44" |
| Diameter | 44" |
| Canopy Size | 5-5/32'' |
| Number of Blades | 5 |
| Blade Span | 44" |
| Blade Pitch | 15° |
| Reversible Blades | No |
| Blade Color | Silver (BS), Gradient Walnut/American Walnut (MB), American Walnut (PN, RB), White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.4 Amps |
| Air Flow | 4130 CFM |
| Air Flow Efficiency | 81 CFM / Watt |
| Revolutions Per Minute | 180 RPM |
| Electrical Usage | 51 Watts |
| Fan Motor Size | 153mm x 15mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 6'' |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Weight | 15 lbs |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Warranty |


