X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5CNR52BSDL "Centrifica" Large Fan (52'' to 59'')

Item: M5CNR52BSDL
Finish: Brushed Steel
Online Availability: Available for immediate shipment

List Price: $1,071.00

Price: $714.36 (Pricing is for Brushed Steel)



Details and Dimensions

Height 20-15/32"
Width / Diameter 52"
Diameter 52"
Canopy Size 5-5/32''
Number of Blades 5
Blade Span 52"
Blade Pitch 15°
Blade Color Silver
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.7 Amps
Air Flow 6838 CFM
Air Flow Efficiency 79 CFM / Watt
Revolutions Per Minute 188 RPM
Electrical Usage 87 Watts
Fan Motor Size 188mm x 20mm
Fan Type Dual Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Bulb(s) Included Yes
Glass Type Frosted
Voltage 120V
Weight 31 lbs
Features Torque-Induction Motor For Whisper Quiet Operation