X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Monte Carlo Fan M5CLR66TBDL "Chloe" Oversize Fan (60'' and Larger)

Item: M5CLR66TBDL
Finish: Tuscan Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 22"
Width / Diameter 66"
Diameter 66"
Canopy Size 6-5/16''
Number of Blades 5
Blade Span 66"
Blade Pitch 13°
Blade Color Carved Dark Walnut
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.7 Amps
Air Flow 5945 CFM
Air Flow Efficiency 75 CFM / Watt
Revolutions Per Minute 112 RPM
Electrical Usage 79 Watts
Fan Motor Size 212mm x 25mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 10''
Wire Length 78"
Light Kit Included
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Bulb(s) Included Yes
Glass Type Tea Stain Mission
Voltage 120V
Weight 42 lbs
Features Torque-Induction Motor For Whisper Quiet Operation