X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M4VOR60PND "Vios" Oversize Fan (60'' and Larger)

Item: M4VOR60PND
Finish: Polished Nickel / Matte Opal
Online Availability: Available for immediate shipment

List Price: $883.50

Price: $589.29



Details and Dimensions

Height 19-3/16"
Width / Diameter 60"
Diameter 60"
Canopy Size 5-21/32''
Number of Blades 4
Blade Span 60"
Blade Pitch 30°
Blade Color Silver ABS
Blades Included Yes
Remote Control Included Yes
Wall Control Included Yes
Amperage 0.5 Amps
Air Flow 5995 CFM
Air Flow Efficiency 102 CFM / Watt
Revolutions Per Minute 120 RPM
Electrical Usage 59 Watts
Fan Motor Size 212mmx 28mm
Fan Type Standard Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 6''
Wire Length 78"
Light Kit Included
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Bulb(s) Included Yes
Glass Type Matte Opal
Voltage 120V
Weight 29 lbs
Features Torque-Induction Motor For Whisper Quiet Operation