Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Monte Carlo Fan
>
M4MC20WH
Monte Carlo Fan M4MC20WH "Mini 20" Small (up to 38'') Ceiling Fan
| Item: | M4MC20WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.35 (Pricing is for White)
Details and Dimensions
| Height | 12-1/32" |
| Width / Diameter | 20" |
| Diameter | 20" |
| Canopy Size | 5-1/8'' |
| Number of Blades | 4 |
| Blade Span | 20" |
| Blade Pitch | 12° |
| Reversible Blades | No |
| Blade Color | Silver (BS), Roman Bronze (RB), White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Amperage | 0.4 Amps |
| Air Flow | 1764 CFM |
| Air Flow Efficiency | 44 CFM / Watt |
| Revolutions Per Minute | 440 RPM |
| Electrical Usage | 40 Watts |
| Fan Motor Size | 153mm x 10mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4-1/2'' |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Weight | 10 lbs |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Warranty |


