X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Monte Carlo Fan M4MC20RB "Mini 20" Small (up to 38'') Ceiling Fan

Item: M4MC20RB
Finish: Roman Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $216.00

Price: $144.07 (Pricing is for Roman Bronze)



Details and Dimensions

Height 12-1/32"
Width / Diameter 20"
Diameter 20"
Canopy Size 5-1/8''
Number of Blades 4
Blade Span 20"
Blade Pitch 12°
Blades Included Yes
Amperage 0.4 Amps
Air Flow 1764 CFM
Air Flow Efficiency 44 CFM / Watt
Revolutions Per Minute 440 RPM
Electrical Usage 40 Watts
Fan Motor Size 153mm x 10mm
Fan Type Dual Mount
Reverse Air Flow Yes
Number Of Speeds 3
Suitable Installation Dry
Downrod Quantity 1
Downrod Length 4-1/2''
Wire Length 78"
Light Kit Not Included
Voltage 120V
Weight 10 lbs
Features Torque-Induction Motor For Whisper Quiet Operation