Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Monte Carlo Fan
>
M4CO28BK
Monte Carlo Fan M4CO28BK "Colony II" Small (up to 38'') Ceiling Fan
| Item: | M4CO28BK |
| Finish: | Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.95 (Pricing is for Black)
Details and Dimensions
| Height | 12-13/32" |
| Width / Diameter | 28" |
| Diameter | 28" |
| Canopy Size | 5-1/8'' |
| Number of Blades | 4 |
| Blade Span | 28" |
| Blade Pitch | 18° |
| Reversible Blades | No |
| Blade Color | Matte Black (BK), Teak (RB), Mahogany (BS), White (WH), Silver (BP) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.4 Amps |
| Air Flow | 3082 CFM |
| Air Flow Efficiency | 67 CFM / Watt |
| Revolutions Per Minute | 323 RPM |
| Electrical Usage | 46 Watts |
| Fan Motor Size | 153mm x 12mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 4-1/2'' |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Weight | 11 lbs |
| Eco-Friendly | Energy Star |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Warranty |


