Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Monte Carlo Fan
>
M3VMR38TID
Monte Carlo Fan M3VMR38TID "Vectra Max II" Small (up to 38'') Ceiling Fan
| Item: | M3VMR38TID |
| Finish: | Titanium |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 19-15/32" |
| Width / Diameter | 38" |
| Diameter | 38" |
| Canopy Size | 5-1/8'' |
| Number of Blades | 3 |
| Blade Span | 38" |
| Blade Pitch | 22° |
| Reversible Blades | No |
| Blade Color | White (WHD), Titanium (TID) |
| Remote Control Included | Yes |
| Wall Control Included | Yes |
| Amperage | 0.5 Amps |
| Air Flow | 3927 CFM |
| Air Flow Efficiency | 62 CFM / Watt |
| Revolutions Per Minute | 148 RPM |
| Electrical Usage | 63 Watts |
| Fan Motor Size | 153mm x 15mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Dry |
| Downrod Quantity | 1 |
| Downrod Length | 6'' |
| Wire Length | 78" |
| Light Kit | Included |
| Number of Bulbs | 1 |
| Bulb Type | GU24 Compact Fluorescent |
| Max. Wattage Per Bulb | 18 W |
| Total Fixture Wattage | 18 W |
| Bulb(s) Included | Yes |
| Glass Type | Matte Opal |
| Voltage | 120V |
| Weight | 17 lbs |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Energy Star | No |
| Warranty |


