Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Small (up to 38'') Ceiling Fans
> Monte Carlo Fan
>
M3TF24WH
Monte Carlo Fan M3TF24WH "Micro" Small (up to 38'') Ceiling Fan
| Item: | M3TF24WH |
| Finish: | White |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $126.35 (Pricing is for White)
Details and Dimensions
| Height | 13-3/16" |
| Width / Diameter | 24" |
| Diameter | 24" |
| Canopy Size | 5-5/32'' |
| Number of Blades | 3 |
| Blade Span | 24" |
| Blade Pitch | 14° |
| Reversible Blades | No |
| Blade Color | Mahogany (BS), Silver (PN), Teak (RB), White (WH) |
| Remote Control Included | No |
| Wall Control Included | No |
| Switch Type | Pull Chain |
| Amperage | 0.3 Amps |
| Air Flow | 1807 CFM |
| Air Flow Efficiency | 45 CFM / Watt |
| Revolutions Per Minute | 219 RPM |
| Electrical Usage | 41 Watts |
| Fan Motor Size | 153mm x 10mm |
| Reverse Air Flow | Yes |
| Number Of Speeds | 3 |
| Suitable Installation | Damp |
| Downrod Quantity | 1 |
| Downrod Length | 4'' |
| Wire Length | 78" |
| Light Kit | Not Included |
| Voltage | 120V |
| Weight | 10 lbs |
| Outdoor Fans | Yes |
| Features | • Torque-Induction Motor For Whisper Quiet Operation |
| Warranty |


