Monogram Brass MBX139272 Water Dispenser
| Item: | MBX139272 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $65.94 (Pricing is for Brushed Nickel)
Details and Dimensions
| Construction | Soild Brass |
| Features | • Not Compatible with Reverse Osmosis Systems • Spout Only Use with Filtration Units Sold Separately |
| Low Lead Compliant | Yes |
| Product Specifications |
| Brochure |


