Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Supply Stops / Valves
> Monogram Brass
>
MBX139023
Monogram Brass MBX139023 Supply Stop / Valve
| Item: | MBX139023 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $35.35 (Pricing is for Chrome)
Details and Dimensions
| Construction | Brass Body Zinc Handle |
| Features | • Multi Turn 5/8'' O.D Compression x 3/8'' O.D. Compression Shut Off Valve |
| Handle Type | Knob |
| Low Lead Compliant | Yes |
| Product Specifications |
| Brochure |


