Back to Search Results
Ferguson.com Home
>
Kitchen Accessories
>
Miscellaneous Kitchen Accessories
> Monogram Brass
>
MBX133159
Monogram Brass MBX133159 Miscellaneous Kitchen Accessory
| Item: | MBX133159 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $12.88 (Pricing is for Chrome)
Details and Dimensions
| Fits These Models | Goose Neck Faucets with Male hread Spout |
| Features | • Faucet Areator - Female Thread 55/64'' - 27 |
| Flow Rate (GPM) | 1.5 |
| Low Lead Compliant | Yes |
| Brochure |


