X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB9864ORB "Waterhill" 4 or more Bulb Bathroom Light

Item: CSIYB9864ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 8-3/10"
Width 30-1/10"
Extension From Wall 8-1/2"
Backplate Dimension 6-3/5'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 12 lbs