X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB9761BN "Felicity" 1 Bulb Wall Sconce

Item: CSIYB9761BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $222.45

Price: $166.84 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8-7/10"
Width 5-9/10"
Extension From Wall 9-1/10"
Backplate Dimension 5-2/5'' W x 5-2/5'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Construction Zinc
Weight 7 lbs