Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Moen
>
CSIYB8808CH
Moen CSIYB8808CH "90 Degree" Paper Holder
| Item: | CSIYB8808CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $57.38
Details and Dimensions
| Overall Width | 8-3/10" |
| Overall Height | 1-3/8" |
| Construction | Zinc |
| Bracket Height | 1-3/8" |
| Extension From Wall | 2-15/16" |
| Product Specifications |
| Warranty |


