X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5822BN "Icon" Towel Bar

Item: CSIYB5822BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $85.35

Price: $74.62 (Pricing is for Brushed Nickel)



Details and Dimensions

Towel Bar Configuration Double Towel Bar
Bar Length 24"
Overall Length 26-1/4"
Construction Aluminum/Zinc
Bar Diameter 0-1/2"
Bracket Diameter 2-1/4"
Extension From Wall 5-7/10"