Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIYB5801BN
Moen CSIYB5801BN "Icon" Toilet Tank Lever
| Item: | CSIYB5801BN |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $31.76 (Pricing is for Brushed Nickel)
Details and Dimensions
| Width | 1-3/4" |
| Height | 1-2/3" |
| Handle Length | 3-9/20" |
| Lever Placement | Side Mount Front Mount |
| Material | Zinc |
| Product Specifications |
| Warranty |


