Moen CSIYB5466AN "Kingsley" Soap Dish
| Item: | CSIYB5466AN |
| Finish: | Antique Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $53.92 (Pricing is for Antique Nickel)
Details and Dimensions
| Mount Type | Wall Mount |
| Width | 5-4/5" |
| Height | 6-4/5" |
| Bracket Diameter | 2-1/5" |
| Extension From Wall | 5-4/5" |
| Warranty |


