Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5424CH "Kingsley" Towel Bar

Item: CSIYB5424CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $49.80

Price: $45.32 (Pricing is for Chrome)

Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/5"
Construction Aluminum/Zinc
Bar Diameter 0-5/8"
Bracket Diameter 2-1/5"
Extension From Wall 3-2/7"