Moen CSIYB2886CH "Eva" Towel Ring
| Item: | CSIYB2886CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $17.79 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 7-1/16" |
| Overall Height | 7-5/8" |
| Construction | Zinc |
| Bracket Diameter | 2-1/20" |
| Extension From Wall | 3-7/16" |
| Product Specifications |
| Warranty |


