X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB2824CH "Eva" Towel Bar

Item: CSIYB2824CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $28.75

Price: $26.16 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/16"
Construction Brass/Zinc
Bracket Width 2-1/16"
Bracket Height 1-15/16"
Extension From Wall 3-7/16"