Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIYB2801CH
Moen CSIYB2801CH "Eva" Toilet Tank Lever
| Item: | CSIYB2801CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $18.38 (Pricing is for Chrome)
Details and Dimensions
| Width | 1-4/5" |
| Height | 1-5/8" |
| Handle Length | 3-17/20" |
| Lever Placement | Front Mount Side Mount |
| Material | Zinc |
| Product Specifications |
| Warranty |


