X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB2224CH "Brantford" Towel Bar

Item: CSIYB2224CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $33.90

Price: $30.85 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-1/20"
Construction Aluminum/Zinc
Bracket Diameter 2-1/20"
Extension From Wall 2-15/16"