Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Paper Holders
> Moen
>
CSIYB2208CH
Moen CSIYB2208CH "Brantford" Paper Holder
| Item: | CSIYB2208CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $23.30 (Pricing is for Chrome)
Details and Dimensions
| Overall Width | 8-3/10" |
| Overall Height | 2-1/20" |
| Construction | Zinc |
| Bracket Diameter | 2-1/20" |
| Extension From Wall | 2-9/10" |
| Product Specifications |
| Warranty |


