Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB0892CH "Arris" Magnifying Mirror

Item: CSIYB0892CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $192.90

Price: $159.14 (Pricing is for Chrome)

Details and Dimensions

Width 6-3/4"
Height 9"
Construction Zinc
Extension From Wall 13"
Features • •5x/1x dual–sided magnifying mirror