X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB0892BN "Arris" Magnifying Mirror

Item: CSIYB0892BN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $228.20

Price: $188.27 (Pricing is for Brushed Nickel)



Details and Dimensions

Width 6-3/4"
Height 9"
Construction Zinc
Extension From Wall 13"
Features • •5x/1x dual–sided magnifying mirror