Back to Search Results
Ferguson.com Home
>
Faucets
>
Deck Mount Whirlpool Faucets
> Moen
>
MTS22103/M4796
Moen MTS22103/M4796 "Weymouth" Deck Mount Whirlpool Faucet
| Item: | MTS22103/M4796 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $614.72 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 5-1/4" |
| Spout Reach | 8-1/8" |
| Overall Height | 7-15/16" |
| Number of Faucet Holes | 3 Hole |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Metal |
| Valve Type | Cartridge |
| Handshower Included | No |
| Drain Included | No |
| ADA Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


