Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MT694/M9796 "Voss" Deck Mount With Handshower Whirlpool Faucet

Item: MT694/M9796
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $803.95

Price: $659.82 (Pricing is for Chrome)

Details and Dimensions

Faucet Configuration Deck Mount With Handshower
Rough In Valve Included Yes
Spout Height 8-1/2"
Flow Rate (GPM) 17
Number of Faucet Holes 4 Hole
Handle(s) Included Yes
Handle Type Lever
Number Of Handles 1 Handle
Construction Metal
Valve Type Cartridge
Handshower Included Yes
Drain Included No
ADA Compliant Yes