Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MT5210/M9200
Moen MT5210/M9200 "Kingsley" Vertical Spray Bidet Faucet
| Item: | MT5210/M9200 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $462.58 (Pricing is for Chrome)
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| ADA Compliant | Yes |
| Shown With | Metal Lever Handles |
| Faucet Hole Configuration | 4-Hole |
| Includes Soap Dispenser | Yes |
| Product Specifications |
| Warranty |


