X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MS711 "Waterhill" Single Handle Kitchen Faucet

Item: MS711
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $539.15

Price: $444.80 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 12-1/4"
Construction Metal
ADA Compliant Yes
Spout Height 8-1/2"
Spout Reach 9-1/2"
Maximum Deck Thickness 2-1/4"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 3 Hole
Handle Type Lever
Shown With Metal Lever Handle
Soap Dispenser Included No
Low Lead Compliant Yes
Handle(s) Included Yes