Moen MS664 Pot Filler Kitchen Faucet
| Item: | MS664 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $540.38 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | Wall Mount |
| Construction | Metal |
| Spout Reach | 20" |
| Flow Rate (GPM) | 5.5 |
| Valve Type | Cartridge |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


