X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS6360 Shower Head

Item: MS6360
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Connection Size "1/2"" IPS"
Spray Face Width 8"
Spray Face Diameter 8"
Number Of Spray Head Functions 1
Spray Functions full spray
Shower Arm Included No
Flow Rate (GPM) 2
Adjustable Spray Angle Yes
Ball Joint Yes
Flange Included No
Includes single function showerhead
Features exclusive self-pressurizing Immersion Technology