X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS1311 "Isabel" Shower Head

Item: MS1311
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Rain Head
Spray Face Diameter 9"
Number Of Spray Head Functions 2
Spray Functions Concentrated Rinse, Full
Shower Arm Included No
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Features Immersion Technology
CEC Approved Yes