X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIR8736D3GBN "Ultima" Grab Bar

Item: CSIR8736D3GBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $69.25

Price: $63.02 (Pricing is for Brushed Nickel)



Details and Dimensions

Length 36"
Width 2-4/5"
Overall Length 39-5/32"
Extension From Wall 2-4/5"
Rail Diameter 1-1/4"
Flange Diameter 3-5/32"
Gripped Rail Yes
Material Stainless Steel
ADA Compliant Yes