Moen CSIR8724P Hand Rail
| Item: | CSIR8724P |
| Finish: | Peened |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $32.71 (Pricing is for Peened)
Details and Dimensions
| Length | 24" |
| Overall Length | 27-5/32" |
| Extension From Wall | 3" |
| Rail Diameter | 1-1/4" |
| Flange Diameter | 3-5/32" |
| Concealed Screws | Yes |
| Material | Stainless Steel |
| Weight Capacity | 300 lbs |
| ADA Compliant | Yes |
| Warranty |


