X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIR8718D3GBN Grab Bar

Item: CSIR8718D3GBN
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Bar Length 18"
Length 21-1/8"
Mounting Hardware Included Yes
Features With Curl Grip