X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MTS43002/M9000 "Arris" 8'' Widespread Bathroom Sink Faucet

Item: MTS43002/M9000
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $612.95

Price: $501.02 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 4-3/64"
Spout Reach 5-3/4"
Overall Height 5-5/64"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-1/4"
Construction Metal
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop Up Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense