Moen CSIYB8486CH "Weymouth" Towel Ring
| Item: | CSIYB8486CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $61.30 (Pricing is for Chrome)
Details and Dimensions
| Width | 6-1/2" |
| Height | 7-1/4" |
| Construction | Zinc |
| Extension From Wall | 3" |
| Product Specifications |
| Warranty |


