X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen CSIYB8408CH "Weymouth" Paper Holder

Item: CSIYB8408CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Width 10"
Height 2"
Construction Zinc
Extension From Wall 3-1/4"