X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen CSIYB5494CH "Kingsley" Vanity Shelf

Item: CSIYB5494CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $161.70

Price: $152.29 (Pricing is for Chrome)



Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Length 26-7/8"
Construction Stainless Steel/Zinc
Extension From Wall 10-1/16"
Features Hotel Shelf