Moen MTS52104 "Weymouth" Volume Control Custom Shower Valve
| Item: | MTS52104 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.37 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Metal |
| Features | • Trim Only Valve Sold Separately • Volume Control |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Faucet Configuration | Single Handle |
| Product Specifications |
| Warranty |


