Back to Search Results
Ferguson.com Home
>
Faucets
>
Vertical Spray Bidet Faucets
> Moen
>
MTS42105/M9200
Moen MTS42105/M9200 "Weymouth" Vertical Spray Bidet Faucet
| Item: | MTS42105/M9200 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $756.53 (Pricing is for Chrome)
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Handle Type | Lever |
| ADA Compliant | Yes |
| Features | • Vertical Spray Bidet Faucet |
| Includes | Rough In Valve |
| Faucet Centers | 6-16'' |
| Number Of Handles | 2 Handle |
| Valve Type | Cartridge |
| Product Specifications |
| Warranty |


