Moen MTS4172 "90 Degree" Diverter Shower Valve
| Item: | MTS4172 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $96.57 (Pricing is for Chrome)
Details and Dimensions
| Rough In Valve Included | No |
| Construction | Metal |
| ADA Compliant | Yes |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 1 Handle |
| Faucet Configuration | Single Handle |
| Valve Type | 3 - Function Transfer Valve Trim |
| Product Specifications |
| Warranty |


